DESCRIPTION

  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1 lb
  • Simplified color coded circuitry
  • Simultaneously wired
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 15 gal. 3 kW 208 V Single Phase Simultaneously Wired Shortboy Water Heater

SPCE171OMSA3208

Diameter:

SPECIFICATIONS

CSA Certified
Yes
Capacity
15 gal
Collection
Patriot®
Color Finish
White
Diameter
18 in
End Connection 1
FNPT
Height
26 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Short
Watts
3
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY