DESCRIPTION

  • Can be commonly vented with other Category 1 appliances, using standard metal type "B" vent
  • Multiple aluminum anode rods
  • State Hydro Cannon self-cleaning device
  • Three water connection options
  • induced-draft design

State Industries SandBlaster® 150 MBH Aluminum Natural Gas Water Heater

SSBD30150NE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
32 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
45 in
MBH
150
Material
Aluminum
NSF Certified
Yes
Power Source
Gas
Water Heater Type
Booster

Starting at
Call for Pricing
  • QUANTITY