DESCRIPTION

State Industries Ultra Force™ 150 MBH LP Gas Water Heater

SSUF100150PEAE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Collection
Ultra Force™
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
76-1/2 in
Ignition System
Electronic Ignition
MBH
150
Material
Aluminum
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS