DESCRIPTION

  • 80% thermal efficiency
  • Aluminum anode rods
  • Automatic flue damper
  • High altitude compliant
  • Self cleaning hydro cannon

State Industries SandBlaster® 154 MBH Aluminum Natural Gas Water Heater

SSBD81154NED

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CSA Certified
CSA 4.3
Capacity
81 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
73 in
MBH
154
Material
Aluminum
NSF Certified
Yes
Power Source
Gas
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY