15kW 277/480V Water Heater Element
15kW 277/480V Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Heating Element
- Volts:
- 480V
- Watts:
- 15 kW