DESCRIPTION

  • 100°F Rise (Gal/Hr): 74
  • Gold plated elements
  • Phase convertible
  • Surface mounted thermostats
  • With 100°F rise (Gal/Hr): 74

State Industries SandBlaster® 18kW 208 V 3-Phase Aluminum Water Heater

SCSB5218SFEX3N

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
SandBlaster®
Color Finish
White
Diameter
21-3/4 in
Height
55-3/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Number Of Elements
3
Phase
Triple Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Upright
Watts
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY