DESCRIPTION

State Industries 18kW 208 V 3-Phase Water Heater Aluminum

SCSB5218SFENCX3N

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
Capacity
50 gal
Color Finish
White
Diameter
21-3/4 in
Height
55-3/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Upright
Watts
18

Starting at
Call for Pricing
  • QUANTITY