DESCRIPTION

  • Abrasion resistant
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Can be commonly vented with other Category 1 appliances, using standard metal type "B" vent
  • Lightweight, flexible, and exceptionally tough
  • Multiple aluminum anode rods
  • Operating temperatures range from –40°F to 140°F
  • State Hydro Cannon self-cleaning device
  • Three water connection options
  • induced-draft design

State Industries SandBlaster® 199.9 MBH Aluminum Natural Gas Water Heater

SSBD30199NE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
32 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
45 in
MBH
199.9
Material
Aluminum
NSF Certified
Yes
Power Source
Gas
Water Heater Type
Booster

Starting at
Call for Pricing
  • QUANTITY