DESCRIPTION

  • Built-in blower
  • Texas Low Nox
  • Vent Size: 6"

State Industries SandBlaster® 199 MBH Natural Gas Aluminum Water Heater

SSBN100200NES

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
BTU
199000
Capacity
99 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
72 in
MBH
199
Material
Aluminum
Power Source
Gas
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY