DESCRIPTION

  • 180° surface-mounted thermostats on select models
  • 3-year limited tank warranty
  • Interlock or simultaneous wiring on double-element models- meets ASHRAE/IESNA-90.1b/current standard
  • Various gallon sizes and heights available to fit any application

State Industries Patriot® 2 kW 208 V Single Phase Simultaneously Wired Shortboy Water Heater

SPCE101OMSA2208

Capacity:

SPECIFICATIONS

Capacity
10 gal
Collection
Patriot®
Color Finish
White
Diameter
18 in
Height
18-1/4 in
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Volts
208V
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY