15kW 208V Conversion Kit

This product has been replaced by

State 15kW Element Set
State 15kW 208V Element Set
Manufacturer Part #100109159
You last purchased this on
 
State

15kW 208V Conversion Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

State 15kW Element Set
State 15kW 208V Element Set
Manufacturer Part #100109159
State

15kW 208V Conversion Kit

  • Fast #
  • Part #S100110521
  • Item #190540
  • Manufacturer Part #100110521
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Product Type:
Conversion Kit
Volts:
208V
Watts:
15 kW