DESCRIPTION

  • Aluminum anode rod
  • Compact design
  • Designed for installation in tight spaces
  • Single heating element standard
  • Versatile plumbing and electrical connections

State Industries Select® Specialty Electric 208V Aluminum Water Heater

SES620SOMSX45

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
19 gal
Collection
Select® Specialty Electric
Color Finish
White
Diameter
18 in
Energy Star Compliant
No
GSA Approved
No
Height
25 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
UL Listed
No
Volts
120V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Junior
Watts
4.5
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY