DESCRIPTION

State Industries Select® 208V Residential Electronic or Gas Water Heater

SGS630OCTKA90N

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
Select®
Diameter
18 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
35.5
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
208V

Starting at
Call for Pricing
  • QUANTITY