240V 8000W Conversion Element Kit
This product has been replaced by
Manufacturer Part #100109511
240V 8000W Conversion Element Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Number of Elements:
- 2
- Power Source:
- Electric
- Product Type:
- Water Heater Element
- Volts:
- 240V
- Watts:
- 8000 W