DESCRIPTION

State Industries 240V Commercial Single Element Convection Kit

S9003776005

Watts:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Number Of Elements
1
Volts
240V
Watts
2.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY