DESCRIPTION

State Industries Select® 240V Residential Electric Water Heater

SEN6DORS45M

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Select®
Diameter
20-1/2 in
End Connection 1
Male
End Connection 2
Male
Energy Star Compliant
No
GSA Approved
No
Height
50 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY