DESCRIPTION

State Industries 240V Residential Natural Gas Water Heater

SGS630ORBSN

Capacity:

SPECIFICATIONS

BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
30 gal
Diameter
18 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
50 in
IAPMO Listed
No
MBH
35.5
Material
Stainless Steel
NSF Certified
No
Phase
Single Phase
Power Source
Gas
UL Listed
No
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY