DESCRIPTION

  • 80% thermal efficiency
  • ASME construction
  • Aluminum anode rod
  • Automatic flue damper
  • High altitude compliant
  • Self cleaning hydro cannon

State Industries SandBlaster® 250 MBH Aluminum Natural Gas Water Heater HA

SSBD100250NEAD

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Collection
SandBlaster®
Color Finish
White
Diameter
30-1/4 in
Fuel Type
Natural Gas
Height
72 in
MBH
250
Material
Aluminum
NSF Certified
Yes
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY