DESCRIPTION

  • Flue damper model
  • Vent size: 8"

State Industries SandBlaster® 250 MBH Natural Gas Aluminum Water Heater

SSBD100250NEA

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
BTU
250000
CEC Compliant
For Sale in CA
Capacity
100 gal
Collection
SandBlaster®
Color Finish
White
Diameter
30-1/4 in
Fuel Type
Natural Gas
Height
72 in
MBH
250
Material
Aluminum
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY