DESCRIPTION

State Industries 26-1/2 in. 75 gal. Natural Gas Water Heater with Dual Magnesium Anode Rod

SGS675YRDSLDM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
55000
CSA Certified
CSA 4.1
Color Finish
White
Diameter
26-1/2 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
65 in
MBH
55
Material
Aluminum
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS