DESCRIPTION

  • Brass drain valve
  • CSA international certified energy cutoff (ECO)
  • Energy saving hot surface ignition system
  • External Silencer™ heat trap nipples
  • Green Choice® eco-friendly gas burner
  • PEXAN™ polymer dip tube

State Industries 26-1/4 in. 75 gal. Natural Gas Water Heater with Dual Magnesium Anode Rod

SGS675YRPDTLDM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
70000
CSA Certified
CSA 4.1
Capacity
75 gal
Color Finish
White
Diameter
26-1/4 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
65 in
Ignition System
Hot Surface Ignition
MBH
70
Material
Aluminum
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Width
26-1/4 in

Starting at
Call for Pricing
  • QUANTITY