DESCRIPTION

  • 80% thermal efficiency
  • Aluminum anode rods
  • Automatic flue damper
  • Self cleaning hydro cannon

State Industries SandBlaster® 275 MBH Natural Gas Aluminum Water Heater

SSBD100275NE

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
Capacity
100 gal
Collection
SandBlaster®
Color Finish
White
Diameter
30-1/4 in
Fuel Type
Natural Gas
Height
72 in
MBH
275
Material
Aluminum
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY