DESCRIPTION

State Industries Select® 3.8kW 240V Residential Electric Water Heater

SEN6DORSG38OA

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
22 in
End Connection 1
Male
End Connection 2
Male
Energy Star Compliant
No
GSA Approved
No
Height
39-3/4 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
3.8

Starting at
Call for Pricing
  • QUANTITY