DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1 lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 3 kW 208 V 3-Phase Aluminium Water Heater

SPCE522ORTA32083

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Patriot®
Color Finish
White
Diameter
20-1/2 in
Height
54-7/8 in
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY