DESCRIPTION

  • Aluminum anode rod
  • Compact Design
  • Designed for installation in tight spaces
  • Simultaneously wired
  • Single heating element standard
  • Versatile plumbing and electrical connections

State Industries 30 gal. 1.65 kW 120 V Single Phase Shortboy Water Heater

SES630SOMSK165

Diameter:

SPECIFICATIONS

CSA Certified
Yes
Capacity
30 gal
Color Finish
White
Diameter
22 in
End Connection 1
MNPT
Height
31-1/8 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Junior
Watts
1.7
Width
22 in

Starting at
Call for Pricing
  • QUANTITY