State Industries 30 gal. 3 kW 208 V Single Phase Lowboy Water Heater SES630DOLSX3

DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

State Industries 30 gal. 3 kW 208 V Single Phase Lowboy Water Heater

SES630DOLSX3

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
30 gal
Color Finish
White
Diameter
22 in
End Connection 1
NPT
Height
30 in
Ignition System
Electronic Ignition
Material
Aluminum
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
3
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY