State Industries 30 gal. 4.5 kW 240 V Single Phase Lowboy Water Heater SES630DOLS45M

DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

State Industries 30 gal. 4.5 kW 240 V Single Phase Lowboy Water Heater

SES630DOLS45M

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
30 gal
Color Finish
White
Diameter
22 in
End Connection 1
NPT
Height
30 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
22 in

Starting at
Call for Pricing
  • QUANTITY