DESCRIPTION

State Industries 30 gal. 4.5 kW 240 V Single Phase Water Heater

SES630DORT45KA90

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
30 gal
Color Finish
White
Diameter
18 in
End Connection 1
NPT
Height
64-1/4 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4.5
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS