• Cart

DESCRIPTION

  • Brass drain valve
  • Diffuser inlet tube
  • Energy Factor: .61
  • FVIR compliant design
  • Factory-installed heat traps
  • First Hour Delivery (Gallons): 60
  • Height Description: Short
  • Propane models also available
  • Select®
  • Vent Size: 3" or 4"

State Industries 30 gal. 40 MBH Natural Gas Short Boy Water Heater

SGS630YORS

Capacity:

30 gal

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
35500
CSA Certified
CSA 4.1
Capacity
30 gal
Diameter
18 in
Fuel Type
Natural Gas
Height
50 in
Ignition System
Pilot
MBH
40
Power Source
Gas
Water Heater Type
Short
Width
18 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS