DESCRIPTION

  • Brass drain valve
  • Energy Factor: .93
  • Factory-installed nipples
  • First Hour Delivery (Gallons): 43
  • Height Description: Tall
  • Lower Element: 4,500
  • Pexan diffuser dip tube
  • Select®
  • Upper Element: 4,500

State Industries 30 gal. Aluminum Water Heater

SES630DORT45

Capacity:

SPECIFICATIONS

Capacity
30 gal
Color Finish
White
Diameter
18 in
Height
46-1/2 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS