DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

State Industries 30 gal.Water Heater (Lowboy)

SES630DOLSG45OA

Capacity:

SPECIFICATIONS

Capacity
30 gal
Color Finish
White
Diameter
22 in
Height
30 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
22 in

Starting at
Call for Pricing
  • QUANTITY