State Industries

32 kW 240 V Container Flow Water Heater

Part #SES6120DORT45  |  Manufacturer Part #9241237000

Capacity:

119 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diffuser dip tube helps reduce lime and sediment buildup
  • Maximizes hot water output
  • Aluminum anode rod helps protect against corrosion for longer life
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Six year tank and parts warranty

Specifications

Capacity: 119 gal

Color Finish: White

Diameter: 28 in

Height: 64-1/4 in

Ignition System: Electronic Ignition

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Volts: 240V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Tall

Watts: 4.5

Width: 28 in