DESCRIPTION

  • 80% thermal efficiency
  • Abrasion resistant
  • Aluminum anode rods
  • Automatic flue damper
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • Lightweight, flexible, and exceptionally tough
  • Operating temperatures range from –40°F to 140°F
  • Self cleaning hydro cannon

State Industries SandBlaster® 365 MBH Aluminium LP Gas Water Heater with 61 - 100 gal. Capacity Range

SSBD85365PE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CSA Certified
CSA 4.3
Capacity
85 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
LP Gas
Height
79-1/2 in
MBH
365
Material
Aluminum
NSF Certified
Yes
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY