DESCRIPTION

  • Aluminum anode rod
  • Incoloy low-watt density heating elements
  • Self cleaning design
  • Simultaneously wired
  • Surface-mounted thermostat

State Industries SandBlaster® 36kW 208 V 3-Phase Aluminum Water Heater

SCSB8236SFEX3N

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
80 gal
Collection
SandBlaster®
Color Finish
White
Diameter
25-1/2 in
Height
60-1/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Type
Upright
Watts
36

Starting at
Call for Pricing
  • QUANTITY