DESCRIPTION

  • Aluminum anode rod
  • Diffuser dip tube
  • FVIR design
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • Six year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 37 MBH Aluminum LP Gas Water Heater

SGS650HBRT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CSA Certified
CSA 4.1
Capacity
50 gal
Color Finish
White
Diameter
20 in
Fuel Type
LP Gas
Height
20 in
Ignition System
Pilot
MBH
37
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Width
20 in

Starting at
Call for Pricing
  • QUANTITY