DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

State Industries 38 gal. Lowboy Water Heater

SES6DOLNSX6

Capacity:

SPECIFICATIONS

Capacity
38 gal
Color Finish
White
Diameter
23 in
Height
31-1/4 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
208V
Water Heater Type
Lowboy
Watts
6
Width
23 in

Starting at
Call for Pricing
  • QUANTITY