State Industries 38 gal. LP Gas Water Heater SGS640HBRTKA90

DESCRIPTION

  • Diffuser dip tube
  • FVIR design
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • KA-90 Anode Rod
  • Six year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 38 gal. LP Gas Water Heater

SGS640HBRTKA90

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CSA Certified
CSA 4.1
Capacity
38 gal
Color Finish
White
Diameter
18 in
End Connection 1
MNPT
Fuel Type
LP Gas
Height
61-3/4 in
Ignition System
Pilot
MBH
37
Material
Aluminum
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
18 in

Starting at
Call for Pricing
  • QUANTITY