DESCRIPTION

  • Diffuser dip tube
  • FVIR design
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • Magnesium anode rod
  • Ten year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 38 gal. Natural Gas Magnetic Water Heater

SGS640YBRTM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
38 gal
Color Finish
White
Diameter
28 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
61-3/4 in
Ignition System
Pilot
MBH
40
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
18 in

Starting at
Call for Pricing
  • QUANTITY