DESCRIPTION

State Industries 38 MBH Dual Magnesium Natural Gas Water Heater

SGS6YBDSLV0DM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Diameter
18 in
Fuel Type
Natural Gas
Height
61-3/4 in
MBH
38
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS