DESCRIPTION

  • Diffuser dip tube reduces lime and sediment buildup, maximizes hot water output
  • Dual channel closed-combustion system
  • Eco-friendly gas burner reduces NOx emissions and complies with Southern California and Texas requirements
  • FVIR compliant
  • Six year limited tank and parts warranty

State Industries 38 MBH Magnetic Direct Vent Natural Gas Water Heater

SGS640YBDSM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
38000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
22-1/4 in
Fuel Type
Natural Gas
Height
68 in
Ignition System
Pilot
MBH
38
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Direct Vent
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY