3.8kW 240V Water Heater Element

You last purchased this on
 
State

3.8kW 240V Water Heater Element

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

3.8kW 240V Water Heater Element

  • Fast #
  • Part #S100108319
  • Item #4484
  • Manufacturer Part #100108319
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
Material:
Zinc
Number of Elements:
1
Product Type:
Water Heater Element
Volts:
240V
Watts:
3.8 kW