DESCRIPTION

State Industries Ultra Force™ 39.9 MBH LP Gas Water Heater

SSUF130400PEE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CSA Certified
CSA 4.3
Capacity
119 gal
Collection
Ultra Force™
End Connection 1
NPT
Fuel Type
LP Gas
Ignition System
Electronic Ignition
MBH
39.9
Material
Aluminum
Maximum Pressure
160 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS