DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 3kW Tall Water Heater

SPCE402ORTA32083

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Patriot®
Color Finish
White
Diameter
20-1/2 in
Energy Star Compliant
No
GSA Approved
No
Height
45-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
150 psi
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
3

Starting at
Call for Pricing
  • QUANTITY