DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 3kW Water Heater

SPCE1202ORTA32083

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Collection
Patriot®
Color Finish
White
Diameter
29-3/8 in
Energy Star Compliant
No
GSA Approved
No
Height
62-7/16 in
IAPMO Listed
No
Material
Aluminum
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
2
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
Greater than 100 gal
Watts
3

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY