DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 3kW Water Heater

SPCE302OLSA352083

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Patriot®
Color Finish
White
Diameter
21-3/4 in
Energy Star Compliant
No
GSA Approved
No
Height
30-7/8 in
IAPMO Listed
No
Material
Aluminum
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
1
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
3.50

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY