DESCRIPTION

  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 4.5 kW 240 V 3-Phase Lowboy Water Heater

SPCE402OLSA452403

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
40 gal
Collection
Patriot®
Color Finish
White
Diameter
24 in
Height
32-1/4 in
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy

Starting at
Call for Pricing
  • QUANTITY