DESCRIPTION

  • ASME/Non-ASME models
  • Indoor use only
  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models

State Industries 4.5 kW Straight Pipe

S9007987005

Length:

SPECIFICATIONS

Length
6 in
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY