DESCRIPTION

State Industries Select® 4.5kW 208V Residential Electric Water Heater

SEN630DORSX45

Capacity:

SPECIFICATIONS

BTU
76000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Select®
Diameter
22 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
39-3/4 in
IAPMO Listed
No
MBH
76
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY