DESCRIPTION

State Industries Select® 4.5kW 208V Residential Electric Water Heater

SEN640DORTX45M

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Select®
Diameter
20 in
End Connection 1
Male
End Connection 2
Male
Energy Star Compliant
No
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY