State Industries Select® 4.5kW 240V Residential Electric Water Heater SEN650DOBT45

DESCRIPTION

State Industries Select® 4.5kW 240V Residential Electric Water Heater

SEN650DOBT45

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
50 gal
Collection
Select®
Diameter
21 in
Energy Factor
0.95
Energy Star Compliant
Yes
GSA Approved
No
Green
Energy Star, Yes
Height
60-1/4 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Watts
4.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS